Beli obeng set vessel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Obeng Listrikatribut:
- Handle Diameter (mm): 45
- Vessel 2 Way Famidora interchangeable Shafts Screwdriver Setatribut:
- Content: Handle (length 100mm dia. 29.5mm), Driver blade Philip (No.0, No.1, No2), Sloted (2.5mm, 4mm, 6mm), Awl, Pin Extractor 128mm
- Pack Size (mm): 160x150x35
- Vessel USB Rechargeable ScrewdriverDeskripsi:- Electric power for quick tightening and Manual for final tightening.- With High Brightness LED light.- Built in USB Recharge Li-ion Battery (3.6V-800mAh).Details(Ph No.2)Item PKG (mm)160 x 70 x 43Contents* Bit :+2 (100mm)* USB Charging Cableatribut:
- EDP No.: 148513
- Hex Shank (mm): 6.35
- Shank LG (mm): 100
- Shank A/F (mm): H6.35
- Overall Length (mm): 140
- Grip O/D (mm): 45
- Outer C/T: 5
- Wipro Tang Lancip CRV (Tang Cucut)atribut:
- Material: CRV
- Vessel Voltage Tester Screwdriver SetDeskripsi:The handle is easy to replace with a chuck.Since it has a built-in neon tube, you can test the electrical continuity.* Be sure to check the lighting before use.Be careful of short circuit and electric shock.Please use within the voltage detection range of each product.Do not use it with water, oil, etc.atribut:
- AC Voltage (V): 100-220
- DC Voltage (V): 100-350
- Case Size (mm): 80x140x26
- Set Contents: (+) 2, (-) 2, socket 1 (opposite side 5.5 mm), pyramid 1
- Set Contents (books): 6
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Super Cushion ScrewdriverDeskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Micro Carded Setatribut:
- Pack Size (mm): 235x70x15
- Vessel Megadora Standard Screwdriver (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- Vessel Obengatribut:
- Card Size (mm): 153x93x41
- Content: Bit interchangeable Ball-grip, Double ended Bit Philip no.1 and no.3, Double ended Philip no.2 and Sloted 6mm, Pozidrive 2 and 3 with length 110mm
- KRISBOW Tang LancipDeskripsi:Long Nose Plier 6inch adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch ( tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Applications: Clamping
- Type: Long Nose Plier
- Vessel Megadora Thin Shaft Screwdriveratribut:
- Shank type: Thin Shank type
- Width Handle: 21mm
- Width Shank: 4.0mm
- Vessel Slotted Ball Grip Screwdriveratribut:
- Shank type: Standard/General Type
- Tip Type: Sloted
- Vessel Megadora Piercing Screwdriveratribut:
- Shank type: Stadndard/Tang-thru type
Daftar Harga obeng set vessel Terbaru January 2026
| Vessel Obeng Listrik | Rp839.900 |
| WERA Precision Screwdriver Set | Rp229.900 |
| Vessel Mata Obeng Ketok | Rp109.900 |
| Vessel 2 Way Famidora interchangeable Shafts Screwdriver Set | Rp169.900 |
| Vessel USB Rechargeable Screwdriver | Rp739.900 |
| Wipro Tang Lancip CRV (Tang Cucut) | Rp51.900 |
| Vessel Ball Grip Screwdriver | Rp56.900 |
| Vessel Voltage Tester Screwdriver Set | Rp229.900 |
| Vessel Precision Screwdriver Set | Rp239.900 |
| Vessel Bit Philips | Rp12.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
























































































































































/P102946590-1.jpg)







/cqP102039458-3.jpg)